Beli roller chain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSUBAKI ANSI Standard Roller Chain
    Mulai

    Rp1.199.900

    TSUBAKI ANSI Standard Roller Chain
    Deskripsi:
    Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
    • Pin Contruction: Riveted Pin
    • Standards: ANSI
  2. DAYTON ANSI Standard Roller Chain
    Mulai

    Rp419.900

    DAYTON ANSI Standard Roller Chain
    Deskripsi:
    Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Heavy Series: No
    • Material: Steel
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 10
    • Pin Contruction: Riveted Pin
    • Series: Standard Riveted
  3. monotaro Standard Roller Chain (Rantai Roller / Rantai Industri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    monotaro Standard Roller Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  4. TSUBAKI (Tsubakimoto Chain) Side Roller Chain Joint (Sambungan Rantai)
    Mulai

    Rp59.900

    TSUBAKI (Tsubakimoto Chain) Side Roller Chain Joint (Sambungan Rantai)
    Deskripsi:
    Since it is a side roller type, it is suitable for making the conveyor compact. Since many side rollers can be attached, it is also suitable for conveyors on which small items can be placed directly.
    atribut:
    • Type: Connecting link
  5. ZEXUS Roller Chain
    Mulai

    Rp729.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
  6. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  7. TSUBAKI RS35 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Mulai

    Rp21.900

    TSUBAKI RS35 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  8. LAKELAND Arc Flash CAT4 49cal Protective Suit (Pakaian / Baju Pelindung)
    Mulai

    Rp27.999.900

    LAKELAND Arc Flash CAT4 49cal Protective Suit (Pakaian / Baju Pelindung)
    Deskripsi:
    Double layer of high-spec, superior, cellulose-based flame and heat protective fabric for high level Arc Flash heat protection.Include in this package:- Arc Flash Protective Hood- Long Coat- Bib Pants- Arc Flash Protective Gloves- Arc Flash Protective- Leg covers- Carry Bag
    atribut:
    • ATPV Rating (cal/cm²): 49
    • Cat Level: CAT4
    • Standard: CE EN 61482
  9. ZEXUS Roller Chain Double
    Mulai

    Rp3.399.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 25.4
    • Diameter Pin (mm): 7.93
    • Pin Length LR (mm): 61.6
    • Pin Length LC (mm): 64.5
    • Pin Length L1 (mm): 30.8
    • Pin Length L2 (mm): 33.7
  10. TSUBAKI RS80 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  11. Sherwood Safety S.A.F.E HRC 3 Station Suit Coverall Arc Flash Suit Cat 3 (Pakaian / Baju Tahan Api Set)
    Mulai

    Rp56.999.900

    Sherwood Safety S.A.F.E HRC 3 Station Suit Coverall Arc Flash Suit Cat 3 (Pakaian / Baju Tahan Api Set)
    Deskripsi:
    Packing list : - HOOD SYSTEM C/W FACE SHIELD- JACKET- BIB COVERALL- HARD HAT- BRACKET- ARC FLASH GLOVES- STORAGE BAG
    atribut:
    • Composition: Nomex IIIA Two Layer
    • Description: Jacket, Bib, Hood, Face Shield & Glove
    • HRC 3: 36Cal
    • Material: DuPont
    • Standard: ASTM FI959, F1506
    • Type: SAFE HRC 3 Kit
  12. TSUBAKI Conveyor Roller Chain
    Mulai

    Rp1.699.900

    TSUBAKI Conveyor Roller Chain
    Deskripsi:
    Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.
    atribut:
    • UNSPSC: 31151603
    • Features: This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
    • Includes: (1) Connecting Link
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Overall Length (ft): 10
    • Series: Conveyor
    • Standards: ANSI
  13. TSUBAKI British Standard Roller Chain
    Mulai

    Rp5.299.900

    TSUBAKI British Standard Roller Chain
    Deskripsi:
    British standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a British standard sprocket with a compatible pitch.
    atribut:
    • UNSPSC: 31151603
    • Application: Centrifugal Blowers
    • Heavy Series: No
    • Includes: (1) Connecting Link
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Overall Length (ft): 10
    • Pin Construction: Riveted Pin
    • Resistance Properties: Wear Resistant
    • Roller Chain Standard: British Standard
    • Series: British Standard
    • Standards: ISO BS/DIN
Daftar Harga roller chain Terbaru November 2026
TSUBAKI ANSI Standard Roller ChainRp1.199.900
DAYTON ANSI Standard Roller ChainRp419.900
monotaro Standard Roller Chain (Rantai Roller / Rantai Industri)Rp289.900
TSUBAKI (Tsubakimoto Chain) Side Roller Chain Joint (Sambungan Rantai)Rp59.900
NIKKEN British (ISO) Standard Roller Chain (Rantai Roller / Rantai Stainless Industri)Rp819.900
ZEXUS Roller ChainRp729.900
NCK Roller Chain (ANSI Std) Connecting LinkRp6.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI (Tsubakimoto Chain) Top Chain Roller Guide (Aksesooris Rantai)Rp5.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)